Shop All Keyed Entry Door Knobs
Weslock
Eleganti Entry Lock Adjustable Latch and Full Lip Strike Antique Brass
Mfr # 00640EAEASL23
Zoro # G2173891
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Antique Brass
- Strike Type Full Lip Strike
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 00640EAEASL23
- Zoro # G2173891
- UPC # 00048899273037
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Antique Brass |
Item | Eleganti Entry Lock Adjustable Latch and |
Strike Type | Full Lip Strike |
Function | Entry |
Product Type | Lock |
Description
Item Eleganti Entry Lock Adjustable Latch and
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Levelling Foot Hexagon M08X50, Sw=30, Polythene, Comp:Steel (K0676.3008X050)
- DESIGNER COLLECTION Satin Brass 78" Sliding Barn Door Hardware (NT.1400.09W.06PVD)
- EKENA MILLWORK 6 1/4"H x 6 1/4"P x 8 7/8"F x 94 1/2"L Classic Crown Moulding (MLD06X06X08CL)
- ZORO SELECT S Hook, 19/64 in. Opening, 2-1/8 in., PK10 (U17380.000.0212)
- WESLOCK Julienne Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00640JNJNSL23)
- WESLOCK Impresa INT SGL CYL HSET Trim ADJ Latches Round Corner stks SN (01300--INSL20)
- WESLOCK Impresa Entry Lock Adjustable Latch and Full Lip Strike Lifetime Brass (00640IBI3SL23)
- WESLOCK Unigard Premiere INT Entry Impresa Knob 2-3/8" Antique Brass (01501IAIASL2D)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (ML01N)
- BALDWIN Estate Satin Black Door Knobs (5211.190.FD)
- Weslock Door Locks and Deadbolts