Shop All Keyed Entry Door Handles
Weslock
Durham Square Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze
Mfr # 07340M1M1SL23
Zoro # G0181887
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Strike Type Full Lip Strike
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 07340M1M1SL23
- Zoro # G0181887
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Item | Durham Square Entry Lock ADJ Latch Full |
Strike Type | Full Lip Strike |
Function | Entry |
Product Type | Lock |
Description
Item Durham Square Entry Lock ADJ Latch Full
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 357, PK2 (ZUSAVB75357)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1382)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- PRIME-LINE Heavy Duty Pneumatic Storm Door Closer, White, 10-3/8 in. Long Single Pack (K 5120)
- WESLOCK Lever Lockset, Bristol (00240WNWNFR22)
- WESLOCK Wexford Premiere Entry Lock Adjustable Latch and Full Lip Strike Black (07140F2F2SL23)
- WESLOCK Left HBordeau Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (L0640U1U1SL23)
- WESLOCK Durham Premiere Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07140M1M1SL23)
- WESLOCK RH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (R1740U1U1SL23)
- WESLOCK Combo Impresa Entry Deadbolt ADJ Latch Full Lip Strike Lifetime Brass (00640I-671-B)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.2 (W561CP6D D 626)
- Weslock Door Lever Locksets