Shop All Privacy Door Handles
Weslock
Durham Premiere Privacy Lock ADJ Latch and Full Lip Strike Black
Mfr # 07110M2M2SL20
Zoro # G0181756
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Lockset Function Privacy
- Finish Black
- Strike Type Full Lip Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 07110M2M2SL20
- Zoro # G0181756
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Durham Premiere Privacy Lock ADJ Latch a |
Includes | Latch |
Keyway Type | Weslock |
Lockset Function | Privacy |
Finish | Black |
Strike Type | Full Lip Strike |
Description
Item Durham Premiere Privacy Lock ADJ Latch a
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Deluxe Hinge Pin Door Stop Nylon Bushing, Residential Use, for Hinge Sizes 3-1/2 x 3-1/2 and 4 x (NHP78-15)
- EKENA MILLWORK WM176 - 1 5/8"H x 5/8"P x 96"L Brick Mould, PVC (WM176X96SWPV)
- ILCO Ilco: Key Blanks, A1145E-SC9 SCHLAGE (A145E 145E (ILCO-A1145E-SC9)
- ABUS Combination Padlock, Side, Black/Silver (145/20 Green)
- WESLOCK Julienne Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00610JNJNSL20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210XNXNFR20)
- WESLOCK Wexford Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07110F1F1SL20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00210X1X1FR20)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- WESLOCK Savannah Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00610Z1Z1SL20)
- CORBIN RUSSWIN Cylindrical Lock, CL3520 NZD 626 (CL3520 NZD 626)
- Weslock Door Locks and Deadbolts