Shop All Privacy Door Handles
Weslock
Durham Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze
Mfr # 07110M1M1SL20
Zoro # G0181799
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Strike Type Full Lip Strike
- Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 07110M1M1SL20
- Zoro # G0181799
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Durham Premiere Priv Lock ADJ Latch Full |
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Strike Type | Full Lip Strike |
Function | Privacy |
Product Type | Lock |
Description
Item Durham Premiere Priv Lock ADJ Latch Full
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 8 OAL, 37/64 OD, PK6 (1NAJ3)
- MIDWEST FASTENER 1-1/2" Black Plastic Round Head Sheet Metal Plugs 2PK (75931)
- COMPONENT HARDWARE Stainless Steel Left-Hand Bottom Glass Clamp with Gaskets for 1/4" Glass (B79-2000-L)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (150B2X1/8-250)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00210X1X1FR20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210XNXNFR20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Bright Chrome (007107676FR20)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (007107171FR20)
- WESLOCK Julienne Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00610JNJNSL20)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Satin Brass Fnsh, Non-handed (W301S D 606)
- Weslock Door Lever Locksets