Shop All Passage Door Handles
Weslock
Durham Premiere Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze
Mfr # 07100M1M1SL20
Zoro # G0181948
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Strike Type Full Lip Strike
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 07100M1M1SL20
- Zoro # G0181948
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Item | Durham Premiere Pass Lock ADJ Latch Full |
Strike Type | Full Lip Strike |
Function | Passage |
Product Type | Lock |
Description
Item Durham Premiere Pass Lock ADJ Latch Full
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Upscape Nero 6 In. X 40 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0348)
- MAJOR Major: SGD-1 - Strike / Cylinder Guard Set- Duranodic Finish (MJR-SGD-1)
- ADVANTUS Black, 10 PK (75556)
- STERLING SEAL & SUPPLY 045 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A045X1000)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- SCHLAGE COMMERCIAL Aged Bronze Passage ND10SPA643 (ND10SPA643)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 VLA 619)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 622 CEN)
- Weslock Passage Door Handles