Shop All Deadlatches
Weslock
Dual Option Adjustable Dead Latch Satin Chrome
Mfr # 32721XD-SL
Zoro # G2173639
product price: $13.05
/ea
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Chrome
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 32721XD-SL
- Zoro # G2173639
- Country of Origin China
- Category Deadlatches
Details
Keyway Type | Weslock |
Item | Dual Option Adjustable Dead Latch Satin |
Finish | Chrome |
Material | Chrome |
Description
Dual Option Adjustable Dead Latch Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7TE1626)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 104 In., PK2 (CAG18-104-NT)
- MSI Kenzzi Matarka 8 In. X 8 In. Matte Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0586)
- BEST Key Blank, BEST Lock, Standard, D Keyway (1A1D1KS208KS800)
- WESLOCK Dual Options 2-3/8" Spring Latch for Interconnected Antique Brass (14652XA-SL)
- WESLOCK Drive In Dead Latch for 600 Series Oil Rubbed Bronze (32728X1-DI)
- WESLOCK Dual Option 2-3/4" Dead Latch for Interconnected Antique Brass (15142XA-SL)
- WESLOCK Drive In Spring Latch for 600 Series Oil Rubbed Bronze (32725X1-DI)
- WESLOCK Dual Option Adjustable Dead Latch Oil Rubbed Bronze (12721X1-SL)
- WESLOCK Dual Option 2-3/4" Dead Latch for Interconnected Satin Brass (15142X4-SL)
- ADAMS RITE Heavy Duty Deadlatch, Flat Faceplate, 1-1/8 In. Backset, 2-5/8 In. Flat Mortised Strike, LH or RHR, (4900-35-201-335)
- Weslock Door Locks and Deadbolts