Shop All Deadlatches
Weslock
Dual Option Adjustable Dead Latch Satin Chrome
Mfr # 12721XD-SL
Zoro # G0181013
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Material Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 12721XD-SL
- Zoro # G0181013
- Country of Origin China
- Category Deadlatches
Details
Keyway Type | Weslock |
Item | Dual Option Adjustable Dead Latch Satin |
Material | Chrome |
Finish | Chrome |
Description
Dual Option Adjustable Dead Latch Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Levelling feet, LX.40-SW17-M8x20-HS (LX-HS)
- DESIGNER COLLECTION Satin Brass 96" Sliding Door Hardware (NT.1400.09W-96.06PVD)
- KABA ILCO 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge (IP-10-LH-DU)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 11 Ga, 3-3/8 In, PR (B1-BF338)
- WESLOCK Dual Option Adjustable Spring Latch Satin Brass (12720X4-SL)
- WESLOCK Dual Option Adjustable Dead Latch Oil Rubbed Bronze (12721X1-SL)
- WESLOCK Dual Option 2-3/4" Dead Latch for Interconnected Satin Brass (15142X4-SL)
- WESLOCK Dual Option Adjustable Spring Latch Satin Brass (32720X4-SL)
- WESLOCK Dual Option Adjustable Dead Latch Satin Brass (12721X4-SL)
- WESLOCK Drive In Dead Latch for 600 Series Oil Rubbed Bronze (32728X1-DI)
- BALDWIN Reserve Lifetime Brass Latches (8BR0305.001)
- Weslock Deadbolt Locks and Deadlatches