Shop All Deadlatches
Weslock
Drive In Dead Latch for 600 Series Satin Chrome
Mfr # 32728XD-DI
Zoro # G2173435
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Chrome
- Material Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 32728XD-DI
- Zoro # G2173435
- Country of Origin China
- Category Deadlatches
Details
Keyway Type | Weslock |
Item | Drive In Dead Latch for 600 Series Satin |
Finish | Chrome |
Material | Chrome |
Description
Drive In Dead Latch for 600 Series Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFAIR PRODUCTS 4x10' Gutter Seal Roll (GSL410)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Glossy Green Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88LRLPENGL)
- PEMKO 151A72 72" Saddle Threshold Mill Aluminum (151A72)
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 24 in W x 72 in L, Square Tegular, 9/16 in Grid Size, 6 PK (3261A)
- WESLOCK Dual Option Adjustable Spring Latch Satin Brass (32720X4-SL)
- WESLOCK Dual Option Adjustable Dead Latch Oil Rubbed Bronze (12721XM1-SL)
- WESLOCK Drive In Adjustable Dead Latch Oil Rubbed Bronze (12728X1-DI)
- WESLOCK Drive In Deadbolt for 300 Series Satin Chrome (12820XD-10)
- WESLOCK Dual Option Adjustable Spring Latch Oil Rubbed Bronze (12720XM1-SL)
- WESLOCK Dual Option 2-3/8" Deadbolt Antique Brass (14232XA-SL)
- KWIKSET UL Adjustable Square Corner Deadlatch (83517-003)
- Weslock Door Locks and Deadbolts