Shop All Deadbolt Locks
Weslock
DBL CYL Deadbolt ADJ Latch Deadbolt Strikes Antique Brass 300 Series
Mfr # 00372-A-ASL23
Zoro # G0180688
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Includes Latch
- Finish Antique Brass
- Cylinder Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 00372-A-ASL23
- Zoro # G0180688
- UPC # 00048899821016
- Country of Origin China
- Category Deadbolt Locks
Details
Keyway Type | Weslock |
Item | DBL CYL Deadbolt ADJ Latch Deadbolt Stri |
Includes | Latch |
Finish | Antique Brass |
Cylinder | Double |
Description
DBL CYL Deadbolt ADJ Latch Deadbolt Stri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING ELITE LT DOOR REP SEAL BRN 81 (ES181B25)
- US WEIGHT Plastic Chain, 25 ft x 2In, Yellow (U2325YEL)
- DELTANA Satin Nickel Radius Hinge (S35R5BB15)
- KEY SYSTEMS Silver, 10 PK (279F)
- WESLOCK Deadbolt, Cylindrical, Residential (03771-N-NSL23)
- WESLOCK Mesa Knob Addy Escutcheon Single Cylinder Deadbolt Passage Lock with Adjustable Latch and Round (066214242SL2D)
- WESLOCK Philtower Lever Addy Escutcheon Single Cylinder Deadbolt Passage Lock with Adjustable Latch and (066217171SL2D)
- WESLOCK Square SGL CYL DBolt ADJ Latch Round Corner Full Lip stk Bright Chrome (00771-6-6FR22)
- WESLOCK DBL CYL Deadbolt ADJ Latch Deadbolt Strikes Satin Chrome 300 Series (00372-D-DSL23)
- WESLOCK DBL CYL Premiere Deadbolt ADJ Latch Deadbolt Strike Oil Rubbed Bronze (01772-1-1SL23)
- SCHLAGE COMMERCIAL Schlage Commercial B560P613 Grade 2 Single Cylinder Deadbolt C Keyway KA4 12287 Latch 10094 Strike (B560P613)
- Weslock Door Locks and Deadbolts