Shop All Passage Door Handles
Weslock
Ambassador Premiere Pass Lock ADJ Latch Full Lip Strike ORB
Mfr # 01700B1B1SL20
Zoro # G2172543
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Strike Type Full Lip Strike
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 01700B1B1SL20
- Zoro # G2172543
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Item | Ambassador Premiere Pass Lock ADJ Latch |
Strike Type | Full Lip Strike |
Function | Passage |
Product Type | Lock |
Description
Item Ambassador Premiere Pass Lock ADJ Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE U9861 Sldng Dr Kyd Lc Psh-In A U 9861 (655035)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCARRH154916)
- DELTANA Baseboard Door Bumper, Solid Brass Black 4" (BDS425U19)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-35X)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- DORMAKABA Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Schlage C Ke (5041XSWL-026-41)
- ARROW Grade 2 Passage Cylindrical Lock, Broadway Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed (RL01-BRR-10B)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Passage Lever 1.75 in. (23054-150)
- Weslock Passage Door Handles