Shop All Door Strikes
Weslock
Adjustable Strike Kit for Iron Doors Oil Rubbed Bronze
Mfr # ID421X1-2
Zoro # G2172263
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # ID421X1-2
- Zoro # G2172263
- Country of Origin China
- Category Door Strikes
Details
Item | Adjustable Strike Kit for Iron Doors Oil |
Material | Iron |
Finish | Oil Rubbed Bronze |
Description
Adjustable Strike Kit for Iron Doors Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Bright Chrome Door Levers (HD.CUR.R.TAR.260)
- ANVIL Flange Gasket, Grade E, 6 in. (0390080067)
- HILLMAN Hanger Plate Deluxe 10-14In (50472)
- BALDWIN Estate Unlacquered Brass Coat Hooks, Weight: 1 lb. (0782.031)
- WESLOCK Round Face Plate for Latch Antique Brass (12228XA)
- WESLOCK Utica Lever Privacy Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (007103N3NFR20)
- WESLOCK Round Corner Full Lip Strike Oil Rubbed Bronze (13221X1)
- PRIME-LINE Steel, Sliding Screen Door Latch Strike, Adjustable (2 Pack) (A 148)
- DON-JO 4-7/8" ASA Strike with 1-3/4" Extended Lip (EST175DU)
- SAFELOCK Winston Lever Square Rose Push Button Privacy Lock, RCAL Latch and RCS Strike Satin Nickel Finish (SL4000WISQT-15)
- DON-JO Don-Jo: Electric Strike Filler Plate AF 260 - SL Finish (DNJ-AF-260-SL)
- Weslock Door Accessories