Shop All Machine Screws
Weslock
2/14 in Slotted Machine Screw, Plain Steel
Mfr # 00715XN
Zoro # G0182377
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Fastener Length 2/14 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 00715XN
- Zoro # G0182377
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 2/14 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Extra Thick Door Screw Pack Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (32721)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD9)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 27/64 in L, Aluminum Body, 500 PK (U33191.015.0054)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.75in X 30 FT, WHITE (91138)
- WESLOCK M1 x Slotted Machine Screw, Plain Steel (13985XM1)
- NEWPORT FASTENERS #8-32 x 3/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 10000 PK (565591)
- MIDWEST FASTENER M8-1.25 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51518)
- ZORO SELECT #6-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.013.0100)
- ALLIED TITANIUM M3-0.50 x 5 mm Phillips Pan Machine Screw, Plain Titanium (0076569)
- ZORO SELECT #4-40 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.011.0037)
- ZORO SELECT #10-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.019.0038)
- Weslock Machine Screws