Shop All Machine Screws
Weslock
2/14 in Slotted Machine Screw, Plain Steel
Mfr # 00710XN
Zoro # G0182368
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Fastener Length 2/14 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 00710XN
- Zoro # G0182368
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 2/14 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Extra Thick Door Screw Pack Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel 20 PK (50717)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3 in L, Aluminum Plain, 1/4" Hex W (FC2136-440-A)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-5010)
- ZORO SELECT Spring P, HD Coil, 3/32x9/16,1150lb, PK100 (U39150.009.0056)
- WESLOCK M1 x Slotted Machine Screw, Plain Steel (13985XM1)
- WESLOCK 2/14 in Slotted Machine Screw, Plain Steel (00715XN)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0075)
- USA INDUSTRIALS M4-0.70 x 12 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-466)
- ZORO SELECT 1/4"-20 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0400)
- ZORO SELECT #6-32 x 1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.013.0025)
- MIDWEST FASTENER #6-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (931026)
- Weslock Machine Screws