Shop All Machine Screws
Weslock
2/14 in Slotted Machine Screw, Plain Steel
Mfr # 00200XN
Zoro # G0182359
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Fastener Length 2/14 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 00200XN
- Zoro # G0182359
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 2/14 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Extra Thick Door Screw Pack Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut Tool Kit, Steel/Aluminum, 52 pieces (5TUW2)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.050.0425)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04100.062.0400)
- G.L. HUYETT Clevis End #3 1-8LH 1-1/16 3/4 SC (CLVC100-8L-100-075SC)
- WESLOCK 2/14 in Slotted Machine Screw, Plain Steel (00715XN)
- WESLOCK M1 x Slotted Machine Screw, Plain Steel (13985XM1)
- ZORO SELECT #10-24 x 5/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0062)
- MIDWEST FASTENER 5/16"-18 x 3 in Slotted Flat Machine Screw, Plain Brass, 4 PK (32814)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07306)
- MIDWEST FASTENER #6-48 x 1/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32912)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07117)
- Weslock Machine Screws