Shop All Machine Screws
Weslock
2-1/4 in Slotted Machine Screw, Plain Steel
Mfr # 0200X2
Zoro # G0182237
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Fastener Length 2-1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 0200X2
- Zoro # G0182237
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Extra Thick Door Screw Pack Black 2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07566.050.0150)
- ZORO SELECT #5-40 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0075)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC363)
- FLEXLOC Flexible Top Lock Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 25 PK (50FA-256)
- WESLOCK M1 x Slotted Machine Screw, Plain Steel (13985XM1)
- WESLOCK 2/14 in Slotted Machine Screw, Plain Steel (00715XN)
- ZORO SELECT #10-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0300)
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0300)
- ZORO SELECT #10-24 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0075)
- ALLIED TITANIUM 1/4"-20 x 1 in Phillips Flat Machine Screw, Plain Titanium (0001299)
- USA INDUSTRIALS M3-0.50 x 12 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-450)
- Weslock Machine Screws