Shop All Machine Screws
Weslock
2-1/4 in Slotted Machine Screw, Plain Brass
Mfr # 00710X3
Zoro # G2174040
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Fastener Length 2-1/4 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 00710X3
- Zoro # G2174040
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Description
Extra Thick Door Screw Pack Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22280)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (N01062.062.0600)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/2 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 25 PK (U31860.025.0150)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK (0820MPPB)
- WESLOCK 2/14 in Slotted Machine Screw, Plain Steel (00715XN)
- WESLOCK M1 x Slotted Machine Screw, Plain Steel (13985XM1)
- ZORO SELECT #4-40 x 9/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.011.0056)
- ZORO SELECT #6-32 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0050)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07132)
- NEWPORT FASTENERS #10-24 x 3/4 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (451150-PR-100)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480480)
- Weslock Machine Screws