Shop All Drum Accessories
Wesco
Zinc Drum Faucet with Gauge
Mfr # DRM205
Zoro # G206604030
product price: $208.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gauge - Chrome-Plated Steel, Buna-N Seal|Faucet - Zinc, Viton Seal|Sight Glass - Heavy Gauge Glass
- Color Brass/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # DRM205
- Zoro # G206604030
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Details
Promotion Restriction | Not eligible for promotion |
Material | Gauge - Chrome-Plated Steel, Buna-N Seal|Faucet - Zinc, Viton Seal|Sight Glass - Heavy Gauge Glass |
Color | Brass/Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Work Table, Steel, 72-1/2" W, 36" Height, 750 lb., Folding (R-72)
- GREENLEE Cable Dispenser, 250ft Coil Capacity (37218)
- WILTON Collar Assembly, 5/8 In (2904010)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HU248BL)
- WESCO Corrosive Liquids Pop-Up Drum Gauge (DRM245)
- WESCO Economical Standard Drum Lifter/Dispenser, VDL-55 (278750)
- WESCO Wesco Fast Flow Drum Gate 272034 (272034)
- WESCO Non-Sparking Drum Plug Wrench, 1A121 (272016)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272179)
- WESCO Drum Gauge w/ Zinc Die Cast Faucet, 22" (272006)
- ULTRATECH CNTNMNT ULTRA DRUM TRAY 1 DRM (1045)
- Wesco Drums & Accessories