Shop All Wire Carts
Wesco
Wire Basket Office Cart, 188950
Mfr # 272231
Zoro # G1370453
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17.25 in
- Weight 58.7 lb
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 272231
- Zoro # G1370453
- UPC # 678655626601
- Country of Origin Taiwan, Province of China
- Category Wire Carts
Dimensions
Depth | 17.25 in |
Length | 11 in |
Details
Item | Wire Basket Office Cart,188950 |
Weight | 58.7 lb |
Description
Wire Basket Office Cart,188950
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Work Platform, Black, 5 ft.x5 ft. 6 in. (A-6624)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-04)
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21R-PH050R-16-YZ)
- DAYTON Pushing Rod (MHG212G)
- ZORO SELECT Mail Cart, 30 In. L x 23 In. W x 38 In. H (1ECJ7)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x24x67 In. (3TPA6)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 42L x 18W x 69H (CS18424C)
- ZORO SELECT Wire High Cart, Heavy Duty, 18x48x39 In (1ECJ3)
- ZORO SELECT Audio-Visual Cart, 150 lb., Black, 18 In. L (WT26C2E)
- ZORO SELECT Wire Cart, 3 Shelf, 36x24x39, Zinc (2HDG4)
- Wesco Wire Carts