Shop All Wire Carts
Wesco
Wire Basket Office Cart, 188949
Mfr # 272230
Zoro # G1370408
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 38.25 in
- Length 33.5 in
- Weight 49.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 272230
- Zoro # G1370408
- UPC # 678655626595
- Country of Origin Taiwan, Province of China
- Category Wire Carts
Dimensions
Depth | 38.25 in |
Length | 33.5 in |
Details
Item | Wire Basket Office Cart,188949 |
Weight | 49.8 lb |
Description
Wire Basket Office Cart,188949
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 43BF (KG43)
- HAMILTON Foot Brakes (FB-S)
- BOATBUCKLE Strap-6Ft X 2In Transom Pr, #F13112 (F13112)
- RUD CHAIN Hoist Ring, 180 Pvt, 44,090 lb. Load Cap. (7982967)
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W18 x H67 In. (3TPE4)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 3 Bushel, Gray (463G)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W24 x H67 In. (3TPE8)
- ZORO SELECT Wire Cart, 2 Shelf, Chrome, 41x18x39 In. (3TNZ8)
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W18 x H67 In. (3TPD3)
- GLOBAL INDUSTRIAL Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188730)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 54L x 18W x 69H (CS18544C)
- Wesco Utility & Storage Carts