Shop All Hand Truck Accessories
Wesco
Winch Lift for StairKing, WINCH-LIFT-FOR
Mfr # 230053
Zoro # G602002256
product price: $2,667.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,667.99
Free 30-Day Returns
Key Features
- Length 33 in
- Depth 70 in
- Weight 67 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 230053
- Zoro # G602002256
- UPC # 678655654192
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Length | 33 in |
Depth | 70 in |
Details
Item | Winch Lift for StairKing,WINCH-LIFT-FOR |
Weight | 67 lb |
Description
Winch Lift for StairKing,WINCH-LIFT-FOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Walk Ramp (AWR-38-10B)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, D (1UKW9)
- GENIE Cable Assembly, GL #4 (5393GT)
- TIE DOWN ENGINEERING Wedgie Pad 23"X 34" (16 Pcs) (48577)
- WESCO Steel U-Boat (273293)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- WESCO Replacement Battery Pack (274116)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- MARTIN WHEEL CO. Martin Wheel 10" Heavy Duty Wheel ZP1102RT-2C2 - 10 x 2.75 - 2-1/4" x 5/8" Centered Hub - Rib Tread (ZP1102RT-2C2)
- MAGLINER Powered Stair Climber Battery Clip (930145)
- MAGLINER Horizontal U-Loop Handle w/Vinyl Sleeve (301008)
- Wesco Hand Truck Accessories