Wesco

Wesco 272710 72 in. W x 74 in. H x 18 in. D Wire Shelving Starter Unit -Four Shelf


product price: $459.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Additional Info: Kit consists of 4 posts, 4 shelves and 16 post sleeves that secure shelves to posts.
  • Posts are numbered around diameter in 1" increments.
  • 24 sizes to choose from: shelves available in 18" and 24" depth and 48", 60", and 72" length; posts are available in 63", 74", and 86" heights.
  • Open wire design that provides maximum visibility and air circulation while minimizing dust accumulation.
  • All units are NSF® Approved for use in the food industry.
  • Sets up easily without tools.
  • Shelves adjust at 1" increments on numbered posts.
  • Adjustable floor levelers compensate for surface irregularities.
  • Begin with"starter" units and then"add-on" additional units.
  • Not suitable for refrigerated or freezer cold storage environments.
  • Kit is made up of 2 pieces of 170266 and 2 pieces of 170262; all shipped in separate boxes..
  • Material of Construction: Steel.
  • made in: Taiwan
  • Options: 170266, 170247, 170252, 170253, 170262, 170258, 170270, 170256, 170255, 170260, 170257, 170259.
  • Manual.
  • Agency App/Cert:NSF.
  • Assembly require.
  • Cubic Ft: 55.5.
  • Dimensions: 72"W x 74"H x 18"D.
  • Warranty: 90 Days.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.