Wesco

Wesco 053446 0.625 in. Cellular Foam Wheel


product price: $74.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Additional Info: Hub Type: Steel.
  • Tread Width: 3".
  • Hub Length: 2.25".
  • Bore Id: 0.625".
  • Bearing Type: Ball.
  • Material of Construction: Microcellular Polyurethane.
  • made in: Taiwan
  • Front Wheel Size: 10.
  • Front Wheel Type: Microcellular Polyurethane.
  • Manual.
  • Cubic Ft: 0.17.
  • Dimensions: 3"W x 10"H x 10"D.
  • Warranty: 90 Days.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.