Shop All Lifting Truck Accessories
Wesco
Value Lift, VL59
Mfr # 272941
Zoro # G1371144
product price: $956.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$956.99
Free 30-Day Returns
Key Features
- Depth 70 in
- Weight 187 lb
- Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272941
- Zoro # G1371144
- UPC # 678655668557
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Depth | 70 in |
Length | 37 in |
Details
Item | Lifting Equipment Accessories |
Weight | 187 lb |
Description
Value Lift,VL59
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- ZORO SELECT Wire Cart, 2 Shelf, 60x24x39, Black (2HDJ2)
- US CARGO CONTROL 4" x 30' Blue Ratchet Strap w/ Flat Hooks (8530FH-BLU)
- TECHNIBILT SHELVING SYSTEMS Swivel Caster w/Brake, 5 (5CB)
- WESCO Triple Truck, TT-TRUCK (261160)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- WESCO Electric Office Lift, EOL (272468)
- WESCO Cylinder Lift, LLWPB (260163)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- VESTIL WORK POSITIONER OPTIONAL V BLOCK (MWP-VBLK)
- EKKO Bushing, For Use With EA15A (EA15A / EA10.5-1)
- Wesco Lifting Trucks