Shop All Lifting Truck Accessories
Wesco
UNIKAR: PLATFORM: FOLDING, SS #100.529, 0"LX0"WX0"H
Mfr # 274530
Zoro # G1371686
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.13 in
- Weight 6.61 lb
- Depth 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 274530
- Zoro # G1371686
- UPC # 678655687978
- Country of Origin Austria
- Category Lifting Truck Accessories
Dimensions
Length | 16.13 in |
Depth | 0.63 in |
Details
Item | Lifting Equipment Accessories |
Weight | 6.61 lb |
Description
UNIKAR: PLATFORM: FOLDING, SS #100.529, 0"LX0"WX0"H, Material:10,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJR1)
- ZORO SELECT Mobile Tool Truck, A-Frame, 48x24 (19C143)
- VESTIL 0.2 tons, 115 V, Red (MINI-4)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB701072)
- WESCO Triple Truck, TT-TRUCK (261160)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- WESCO Value Lift, VL59 (272941)
- WESCO Electric Office Lift, EOL (272468)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Cylinder Lift, LLWPB (260163)
- VESTIL POWERED LIFT OPTION - SOLID PLATFORM (SL-DK)
- Wesco Lifting Truck Accessories