Shop All Lifting Truck Accessories
Wesco
UNIKAR: CARGO SUPPORT: #100.530, 0"LX0"WX0"H
Mfr # 274531
Zoro # G1371713
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.41 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 274531
- Zoro # G1371713
- UPC # 678655687985
- Country of Origin Austria
- Category Lifting Truck Accessories
Details
Item | Lifting Equipment Accessories |
Weight | 4.41 lb |
Description
Unikar,Cargo Support,#100.530,0 In.lx0 In.w
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAHUNA WAGONS Kahuna Wagons-Aluminum Chair Holder Accessory (CRT050)
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Twisted Loop (430TL-B)
- TRUE TEMPER Manhole Cover Bar, Steel, 1 x 6 x 24 in (1175300)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- WESCO Value Lift, VL59 (272941)
- WESCO Electric Office Lift, EOL (272468)
- WESCO Triple Truck, TT-TRUCK (261160)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- WESCO Cylinder Lift, LLWPB (260163)
- WESCO Hydraulic Furniture Mover, HFM (272952)
- VESTIL ALL TERRAIN PALLET TRUCK OPTION TOW BAR (ALL-TTB)
- Wesco Lifting Truck Accessories