Shop All Tilt Truck Lids
Wesco
Tilt Cart, TILT, U1 BLK -10
Mfr # 272581
Zoro # G1371029
product price: $722.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$722.99
Free 30-Day Returns
Key Features
- Length 73 in
- Depth 41 in
- Weight 74 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272581
- Zoro # G1371029
- UPC # 678655684601
- Country of Origin China
- Category Tilt Truck Lids
Dimensions
Length | 73 in |
Depth | 41 in |
Details
Item | Tilt Cart,TILT,U1 BLK -10 |
Weight | 74 lb |
Description
Tilt Cart,TILT,U1 BLK -10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Hand Truck, 4 Wheel, Load Cap 200 Lb (STK8AA1)
- HARRINGTON Safety Latch for 1 tons Hoist (CF071010)
- DURHAM MFG Corrosion-Resistant Order-Picking Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat (SOPC1618362ALU5PU)
- VESTIL Manual Carousel, 2000 lb., 40" dia. (CA-40-2)
- WESCO Tilt Cart, TILT, U 1/2 BLK -10 (272575)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG460900BLA)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1/2 cu. yd., Hinged (RMTT50LID)
- ZORO SELECT Hopper Lid, Fits 3 cu. yd. (30033)
- Wesco Tilt & Cube Trucks