Shop All Tilt Truck Lids
Wesco
Tilt Cart, TILT, SD 1/2 BLK -10
Mfr # 272576
Zoro # G1370837
product price: $766.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$766.99
Free 30-Day Returns
Key Features
- Weight 66 lb
- Length 62 in
- Depth 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272576
- Zoro # G1370837
- UPC # 678655684557
- Country of Origin China
- Category Tilt Truck Lids
Dimensions
Length | 62 in |
Depth | 32 in |
Details
Item | Tilt Cart,TILT,SD 1/2 BLK -10 |
Weight | 66 lb |
Description
Tilt Cart,TILT,SD 1/2 BLK -10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Heavy Duty Scissors Lift Table, LT-2200SL (272973)
- LITTLE GIANT A-Frame Truck, 2-Sided, 60x24, w/Pegboard (AFPB24605PY)
- ZORO SELECT Plate Caster, 4100 lb. Ld Rating, Bk Wheel (P27R-NMB060K-16)
- YORK SOURCE1 Sheave Variable 1 Grv 0875 Bore 1Vl44 (S1-02804764700)
- WESCO Tilt Cart, TILT, U 1/2 BLK -10 (272575)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 1 cu. yd. (FG131700BLA)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG461700BLA)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1 cu. yd., Hinged (RMTT100LID)
- Wesco Tilt Truck Lids