Shop All Tilt Truck Lids
Wesco
Tilt Cart, TILT, S1 BLK -12
Mfr # 272582
Zoro # G1370943
product price: $945.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$945.99
Free 30-Day Returns
Key Features
- Length 73 in
- Depth 41 in
- Weight 95 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272582
- Zoro # G1370943
- UPC # 678655684618
- Country of Origin China
- Category Tilt Truck Lids
Dimensions
Length | 73 in |
Depth | 41 in |
Details
Item | Tilt Cart,TILT,S1 BLK -12 |
Weight | 95 lb |
Description
Tilt Cart,TILT,S1 BLK -12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- SPORTSMAN Power 4 Ton Puller (POWP4T)
- PAKE HANDLING TOOLS Scissor Lift Table, 500 lb. Cap, 28"L x 18"W, 28.5" Lift Height (PAKLT01)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Silver (EE2802TFX4)
- WESCO Tilt Cart, TILT, U 1/2 BLK -10 (272575)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 6 Bu, Gray (G06-GRX-LDN)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG461700BLA)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 1 cu. yd. (FG131700BLA)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- Wesco Tilt Truck Lids