Shop All Tilt Truck Lids
Wesco
Tilt Cart, TILT, S 1/2 RED -10
Mfr # 272578
Zoro # G1370977
product price: $794.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$794.99
Free 30-Day Returns
Key Features
- Weight 65.5 lb
- Length 61.5 in
- Depth 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272578
- Zoro # G1370977
- UPC # 678655684571
- Country of Origin China
- Category Tilt Truck Lids
Dimensions
Length | 61.5 in |
Depth | 31 in |
Details
Item | Tilt Cart,TILT,S 1/2 RED -10 |
Weight | 65.5 lb |
Description
Tilt Cart,TILT,S 1/2 RED -10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103228X)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14 Wire Rope Clamp (N100-261)
- WESCO Tilt Cart, TILT, U 1/2 BLK -10 (272575)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG461500BLA)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 6 Bu, Gray (G06-GRX-LDN)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG472600BLA)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 20-1/4 cu. ft. (FG102800BLA)
- Wesco Tilt Truck Lids