Shop All Tilt Truck Lids
Wesco
Tilt Cart, TILT, R 1/2 BLU -10
Mfr # 272577
Zoro # G1370907
product price: $796.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$796.99
Free 30-Day Returns
Key Features
- Length 62 in
- Weight 66 lb
- Depth 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272577
- Zoro # G1370907
- UPC # 678655684564
- Country of Origin China
- Category Tilt Truck Lids
Dimensions
Length | 62 in |
Depth | 32 in |
Details
Item | Tilt Cart,TILT,R 1/2 BLU -10 |
Weight | 66 lb |
Description
Tilt Cart,TILT,R 1/2 BLU -10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Solid Braided Nylon Rope, 1/8", 320 lb, Black, 500'/Case (TWR117)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 75 CS/CS)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-G)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 10 in. W (3241512-10)
- WESCO Tilt Cart, TILT, U 1/2 BLK -10 (272575)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG461700BLA)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 6 Bu, Gray (G06-GRX-LDN)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- Wesco Tilt & Cube Trucks