Shop All Tilt Truck Lids
Wesco
Tilt Cart, TILT, 1FL BLK -12
Mfr # 272585
Zoro # G1370934
product price: $1,535.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,535.99
Free 30-Day Returns
Key Features
- Depth 37 in
- Length 73.75 in
- Weight 119 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272585
- Zoro # G1370934
- UPC # 678655684649
- Country of Origin China
- Category Tilt Truck Lids
Dimensions
Depth | 37 in |
Length | 73.75 in |
Details
Item | Tilt Cart,TILT,1FL BLK -12 |
Weight | 119 lb |
Description
Tilt Cart,TILT,1FL BLK -12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT PREMIUM GALVANIZED PALLET JACK-FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (ACZ44-2748)
- STREN-FLEX Synthetic Web Sling, Type 4, 11 ft L, 3 in W, Nylon, Yellow (EET3-903-11)
- TRI-ARC Mobile Step Stand, Aluminum, Ribbed, 24inW (WLAR001244)
- ZORO SELECT Swivel Plate Caster, 750 lb., Delrin, Gray (P21SX-UP050D-14)
- WESCO Tilt Cart, TILT, U 1/2 BLK -10 (272575)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG461500BLA)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG460900BLA)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1-1/2cu. yd., Hinged (RMTT150LID)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 6 Bu, Gray (G06-GRX-LDN)
- Wesco Tilt & Cube Trucks