Shop All Tilt Truck Lids
Wesco
Tilt Cart, TILT, 1/2HD BK -12
Mfr # 272579
Zoro # G1370986
product price: $935.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$935.99
Free 30-Day Returns
Key Features
- Depth 41 in
- Weight 84 lb
- Length 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272579
- Zoro # G1370986
- UPC # 678655684588
- Country of Origin China
- Category Tilt Truck Lids
Dimensions
Depth | 41 in |
Length | 62 in |
Details
Item | Tilt Cart,TILT,1/2HD BK -12 |
Weight | 84 lb |
Description
Tilt Cart,TILT,1/2HD BK -12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 14,000 lb, Alloy Steel (55AY34)
- ZORO SELECT Utility Cord, 1/4 in x 100 ft, 12 Strand (20TL73)
- WERNER 5 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6205)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 12"W, Aluminum, Gray (98H112)
- WESCO Tilt Cart, TILT, U 1/2 BLK -10 (272575)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK31)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG461300BLA)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG472600BLA)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- Wesco Tilt & Cube Trucks