Shop All Rubber Wheels
Wesco
Third Wheel, 6" Overall Width, Orange
Mfr # 240210
Zoro # G3775359
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- For Use With Drum Trucks
- Color Orange
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 240210
- Zoro # G3775359
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 5 in |
Overall Depth | 13 3/4 in |
Overall Height | 9 in |
Overall Width | 6 in |
Details
Item | Third Wheel for Knock-Down Steel-Frame Drum Hand Trucks |
For Use With | Drum Trucks |
Color | Orange |
Material | Steel |
Finish | Powder Coated |
Wheel Material | Polyurethane |
Wheel Type | Tread on Core |
Compatible with Product Type | Wesco Hand Trucks |
Description
Third Wheel for Knock-Down Steel-Frame Drum Hand Trucks, Wheel Dia. 5 in, Wheel Material Polyurethane, Wheel Type Tread on Core, Color Orange, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 3ft Plug Extension, 10012 15k, 4-Prong (20149B)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 900 lb (P02102BL)
- MAGLINER U Style Handle (301162)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 125 lb. (32J796)
- WESCO Wheel, 8x2 In, Mold On Rubber (052868)
- WESCO Wheel, 10x2 1/2 In, Mold On Rubber (150596)
- WESCO Wheel, 6 x1 1/2", Mold On Rubber (108839)
- WESCO Wheel, 8x2 In, Mold On Rubber, Wheel Dia.: 8" (150120)
- HAMILTON Mort Wheel, 6X2, 3/4Rb (W-620-R-3/4)
- FAIRBANKS Rubber Mold-On Wheel, 5"x2" (525-RC)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4 In. (2RYW8)
- Wesco Caster Wheels