Shop All Platform Trucks
Wesco
Telescoping Handle Platform Truck
Mfr # 272263
Zoro # G1370575
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 44.4 lb
- Depth 32 in
- Length 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 272263
- Zoro # G1370575
- UPC # 678655632015
- Country of Origin Taiwan, Province of China
- Category Platform Trucks
Dimensions
Depth | 32 in |
Length | 35 in |
Details
Item | Telescoping Handle Platform Truck |
Weight | 44.4 lb |
Description
Telescoping Handle Platform Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOBUCKLE Ladder Rack System - 1.25" Square 7' Pair (F18816)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB701636)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., Orange (5/8CU-HD ORANGE)
- ZORO SELECT Wire Cart, 3 Shelf, 36x18x39, Chrome (2HDD8)
- WESCO Steel Platform Truck (272270)
- WESCO Wesco Industrial 272035 Platform Truck Large Folding Handle (WSC-272035)
- WESCO Wesco 273606 24 in. W x 30 in. H x 48 in. D Thrifty Plate Aluminum Tread Light Duty Platform Truck (273606)
- WESCO Steel Platform Truck (272268)
- WESCO Power Drive Platform Truck, Overall Length: 36" (272413)
- WESCO Wire Caged Platform Truck (270456)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG446600BLA)
- Wesco Platform & Panel Trucks