Shop All Hand Truck Accessories
Wesco
Steering Handle For 480002,480003,480004, HMH-48-2, 48"
Mfr # 480008
Zoro # G1371896
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- For Use With HMS-8, HMS-15, HMS-30
- Accessory Type Steering Handle,for 480002,480003,480004
- Weight 7 lb
- Depth 3.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 480008
- Zoro # G1371896
- UPC # 678655674893
- Country of Origin Taiwan, Province of China
- Category Hand Truck Accessories
Dimensions
Overall Length | 48 in |
Depth | 3.67 in |
Length | 17.5 in |
Details
Item | Steering Handle,for 480002,480003,480004 |
For Use With | HMS-8, HMS-15, HMS-30 |
Accessory Type | Steering Handle,for 480002,480003,480004 |
Weight | 7 lb |
Description
Steering Handle,for 480002,480003,480004
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail In-Line Post, Double-Rail, 42H, Yellow (708440)
- DAYTON Chain, 4 Size, 50 ft., 195 lb. (1DKG3)
- ABOVE ALL CO Forearm Forklift Lifting Straps - "Firehouse Red" colored PR (L74995RED)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-F-NYN-FBL)
- WESCO Replacement Battery Pack (274116)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- WESCO Steel U-Boat (273293)
- MAGLINER Aggressive Pneu Drive Wheel, RH 13" (10995R)
- US CARGO CONTROL Padded Hand Truck Cover: Round Top (HTCR)
- B & P MANUFACTURING Hand Truck Extension Sleeve, 2 in H, 2in W (2002-E11)
- Wesco Hand Trucks & Dollies