Shop All Hand Truck Accessories
Wesco
Steering Handle, for 480001, hmh-48-1, 48
Mfr # 480006
Zoro # G902002246
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.75 in
- Weight 7 lb
- Length 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 480006
- Zoro # G902002246
- UPC # 678655674879
- Country of Origin Taiwan, Province of China
- Category Hand Truck Accessories
Dimensions
Depth | 2.75 in |
Length | 50 in |
Details
Item | Steering Handle,for 480001,hmh-48-1,48 |
Weight | 7 lb |
Description
Steering Handle,for 480001,hmh-48-1,48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Red (452R34)
- WARN INDUSTRIES WINCHES, WINCH ASSY_1500LB AC (85330)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- WERNER 10 ft Fiberglass Podium Stepladder W/ Casters, 375 lb Capacity (PD7310-4C)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- WESCO Steel U-Boat (273293)
- WESCO Replacement Battery Pack (274116)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- DAYTON Stair and Curb Climber, Aluminum (6W052)
- MAGLINER Folding Nose Extention Plate, Alum, 300 lb (301019)
- MAGLINER Nose Plate, Aluminum, 16x12 In., J Ext (300203)
- Wesco Hand Truck Accessories