Shop All Hand Truck Accessories
Wesco
Steering Handle For 480001, HMH-36-1, 36"
Mfr # 480005
Zoro # G1371808
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 480005
- Zoro # G1371808
- UPC # 678655631452
- Country of Origin Taiwan, Province of China
- Category Hand Truck Accessories
Details
Item | Steering Handle,for 480001,hmh-36-1,36 |
Weight | 6 lb |
Description
Steering Handle,for 480001,hmh-36-1,36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURE LINE PARACORD BLK 5/32""X100' (NPC5503210B)
- ZORO SELECT Solid Wheel, Ribbed, 450 lb. Load Rating (53CM74)
- MARATHON INDUSTRIES Marathon 00431 8 x 1.75 Semi-Pneumatic Ribbed Tread - 1.375" Centered - 1/2" Bearing (431)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 8BF (B40P08)
- WESCO Steel U-Boat (273293)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- WESCO Replacement Battery Pack (274116)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- MAGLINER Wheel Guard Kit (301114K)
- LUND 1PC TRUCK UNLOADING RAMP KIT - 2 PCS (602002)
- MAGLINER Straight Back Frame, 1-1/4in Cross Braces (300001)
- Wesco Hand Truck Accessories