Shop All Hand Trucks
Wesco
Steel Vending Truck, L-1
Mfr # 230020
Zoro # G1368895
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 62 lb
- Length 20 in
- Depth 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 230020
- Zoro # G1368895
- UPC # 678655653997
- Country of Origin United States
- Category Hand Trucks
Dimensions
Length | 20 in |
Depth | 55 in |
Details
Item | Steel Vending Truck,L-1 |
Weight | 62 lb |
Description
Steel Vending Truck,L-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-516-050 .3125 in. x 50 ft. Elastic Bungee Shock Cord in White and Black (SC-516-050)
- POST GUARD Post Guard® Bollard Cover CL1385EASSY, 4-1/2"Dia. X 64"H, Yellow W/Red Tape (CL1385EASSY)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 3-1/2" TPR Rubber Wheels - 800 Lbs Cap. (B183035MIR)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00307)
- WESCO Mini Mover Folding Truck (220646)
- WESCO Economical Aluminum Appliance and Vending Truck, AAP-61 SINGLE (272410)
- WESCO Series 656 Greenline Hand Truck, 656Z8 (210334)
- WESCO Wesco GWK-WiC1-CK 272748 Complete Wheel Kit - Black (GWK-WiC1-CK)
- WESCO Wesco Industrial 270456 Platform Truck Wire Caged 23 x 35 in. (WSC-270456)
- WESCO Economical Aluminum Appliance and Vending Truck, AAP-612 DOUBLE (272411)
- VESTIL Steel Stair Hand Truck, 300 lb. (ST-TRUCK-300)
- Wesco Hand Trucks & Dollies