Shop All Platform Trucks
Wesco
Steel Platform Truck
Mfr # 272271
Zoro # G1370584
product price: $297.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Key Features
- Depth 2 in
- Weight 144.9 lb
- Length 63.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272271
- Zoro # G1370584
- UPC # 678655664528
- Country of Origin China
- Category Platform Trucks
Dimensions
Depth | 2 in |
Length | 63.5 in |
Details
Item | Steel Platform Truck |
Weight | 144.9 lb |
Description
Steel Platform Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 3 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11-408PBLD1)
- ZORO SELECT Ramp Track, PK6 (RT100)
- ZORO SELECT Rope, 200ft, Wht, 630lb., Nylon (53843-0200)
- ZORO SELECT Caster Wheel, 350 lb., 4" Wheel Diameter (402M59)
- WESCO Steel Platform Truck (272270)
- WESCO Power Drive Platform Truck, Overall Length: 60" (272416)
- WESCO Wesco 273606 24 in. W x 30 in. H x 48 in. D Thrifty Plate Aluminum Tread Light Duty Platform Truck (273606)
- WESCO Wire Caged Platform Truck (270456)
- WESCO Steel Platform Truck (272267)
- WESCO Steel Platform Truck (Casters sold separately) (272272)
- LITTLE GIANT Platform Truck, 3600 lb., 24x48", 6-Wheel (NB6W2448-6PY-2H)
- Wesco Platform & Panel Trucks