Shop All Platform Trucks
Wesco
Steel Platform Truck
Mfr # 272270
Zoro # G1370618
product price: $346.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Length 63.5 in
- Weight 135 lb
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 272270
- Zoro # G1370618
- UPC # 678655664511
- Country of Origin China
- Category Platform Trucks
Dimensions
Length | 63.5 in |
Depth | 2 in |
Details
Item | Steel Platform Truck |
Weight | 135 lb |
Description
Steel Platform Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG452088BEIG)
- ZORO SELECT NSF-Listed Plate Caster, 200 lb. Load Rating, Rigid (400K62)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFN4-4DFN9 (ER2ES1011)
- DAYTON Air Chain Hoist, 1000 lb.Cap., 10 ft.Lift (29XL86)
- WESCO Wesco 273606 24 in. W x 30 in. H x 48 in. D Thrifty Plate Aluminum Tread Light Duty Platform Truck (273606)
- WESCO Wire Caged Platform Truck (270456)
- WESCO Telescoping Handle Platform Truck (272262)
- WESCO Steel Platform Truck (Casters sold separately) (272272)
- WESCO Power Drive Platform Truck, Overall Length: 60" (272416)
- WESCO Steel Platform Truck (272271)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 30 x 48 (SSPT-3048)
- Wesco Platform & Panel Trucks