Shop All Platform Trucks
Wesco
Steel Platform Truck
Mfr # 272268
Zoro # G1370609
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 57.5 in
- Weight 82 lb
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 272268
- Zoro # G1370609
- UPC # 678655664498
- Country of Origin China
- Category Platform Trucks
Dimensions
Length | 57.5 in |
Depth | 2 in |
Details
Item | Steel Platform Truck |
Weight | 82 lb |
Description
Steel Platform Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J989)
- HARRINGTON Lever Chain Hoist, 10,000 lb Load Capacity, 5 ft Hoist Lift, 1 31/32 in Hook Opening (LB050-5)
- HAMILTON Duralast Wheel 5X2 1/2Rb (W-520-D-1/2)
- DAYTON Wire Rope Clip and Thimble Kit, 3/8 In (1DKK8)
- WESCO Telescoping Handle Platform Truck (272262)
- WESCO Steel Platform Truck (Casters sold separately) (272272)
- WESCO Power Drive Platform Truck, Overall Length: 48" (272415)
- WESCO Wire Caged Platform Truck (270456)
- WESCO Power Drive Platform Truck, Overall Length: 36" (272413)
- WESCO Wesco Industrial 272035 Platform Truck Large Folding Handle (WSC-272035)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG443600BLA)
- Wesco Platform & Panel Trucks