Shop All Hand Truck Accessories
Wesco
Steel Nose Extension, for Stairking, NE-2
Mfr # 230055
Zoro # G602002249
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 18 lb
- Depth 4 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 230055
- Zoro # G602002249
- UPC # 678655654208
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Depth | 4 in |
Length | 12 in |
Details
Item | Steel Nose Extension,for Stairking,NE-2 |
Weight | 18 lb |
Description
Steel Nose Extension,for Stairking,NE-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Zinc Plated, 100' per Round Pail (T0181523)
- HARRINGTON Manual Chain Hoist, 2000lb, 15ft. Lift (CB010-15)
- VESTIL Manual Serrated Stl Fold-Up Step, 350 lb. (SFS-149)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK5/16LTCH (T9700524)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- WESCO Replacement Battery Pack (274116)
- WESCO Steel U-Boat (273293)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- MAGLINER Frame Reinforcement, Replacement Part (302001)
- MAGLINER Stair Climber with Wear Strips for Hand Trucks (86006 C5)
- REFRIGIWEAR Padded Hand Truck Pouch Black 18"X14"X7" (154DCBLKPOU)
- Wesco Hand Truck Accessories