Shop All Drum Cradles & Tippers
Wesco
Steel Drum Cradle 32.5" L x 19.5" W x 15" H
Mfr # DRM207
Zoro # G606604005
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Frame - Steel|Wheels - Polyolefin
- Height 15 in
- Width (In.) 19.5"
- Length 32.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # DRM207
- Zoro # G606604005
- Country of Origin China
- Category Drum Cradles & Tippers
Dimensions
Height | 15 in |
Width (In.) | 19.5" |
Length | 32.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Frame - Steel|Wheels - Polyolefin |
Color/Finish | Orange |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Slotted Nut for 6 to 9 Ton Lever Hoists (M2049020)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Black (EEF2-901CW-10)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ66)
- WESCO Horizontal Drum Sling 38" L x 2" W x 2" H (DRM305)
- VESTIL Manual Drum Tipper-Upender DTP-11 (DTP-11)
- GLOBAL INDUSTRIAL Heavy Duty Drum Cradle, Wood Handles & Steel Wheels, Red (482130)
- GLOBAL INDUSTRIAL Easy-Steer Drum Cradle for 55 Gallon Steel Drums (233581)
- JUSTRITE Drum Cradle, 20-1/2 In. H, 17-1/2 In. W (08800)
- AMERICAN FORGE & FOUNDRY Brake Drum Handlers (3595A)
- MORSE Morse Forklift-Karrier - 55 Gallon - 1500 Lb. Capacity (285A-HD)
- Wesco Hand Trucks & Dollies