Shop All Machinery Movers
Wesco
Steel Deck Machine Dolly, DOLLY:STEEL 10,000#
Mfr # 480020
Zoro # G1371869
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 11.5 lb
- Depth 2.5 in
- Length 11.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 480020
- Zoro # G1371869
- UPC # 678655674923
- Country of Origin United States
- Category Machinery Movers
Dimensions
Depth | 2.5 in |
Length | 11.75 in |
Details
Item | Steel Deck Machine Dolly,dolly-steel 10 |
Weight | 11.5 lb |
Description
Steel Deck Machine Dolly,dolly-steel 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, M12 Stem Mounted (WGD-60S)
- WERNER 4 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6204)
- CAMPBELL CHAIN & FITTINGS 1-1/8" (VO-3) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683415)
- RONSTAN INTERNATIONAL Shackle, Halyard, Pin, 3/16" (RF1032)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 2200 lb. Cap, Steel, 4 PU Rollers (PAKRM04)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 80,000 lb. Cap (KRS-40-SLP)
- SHEPHERD HARDWARE Appliance Roller 1 Pair (9603)
- VESTIL Mechanical Furniture & Crate Mover 4000lb Poly-On-Steel 26 1/4 x 2 1/4 (MFM-4000)
- HILMAN ROLLERS 40-TON CAPACITY COMPLETE (KTG-40P)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 48,000 lb. Cap (KNRS-24-SLP)
- DAYTON Equipment Roller, Fixed, 6,600 lb. Cap (2MPR7)
- Wesco Machinery Movers