Shop All Hand Trucks
Wesco
Steel Appliance Truck, WRC-EC
Mfr # 230028
Zoro # G1368904
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 52 lb
- Length 13 in
- Depth 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 230028
- Zoro # G1368904
- UPC # 678655654031
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Length | 13 in |
Depth | 60 in |
Details
Item | Steel Appliance Truck,WRC-EC |
Weight | 52 lb |
Description
Steel Appliance Truck,WRC-EC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-MRN-TLB-58212)
- WELLINGTON ROPE HB POLY YEL 3/8X500 (P2424S0500Y01S)
- CASTERHQ 4"x2" Tool Box Kit, Polyoflein Wheel, 500 Lbs Capacity (CB-9TBPO42)
- DAYTON Cable, 1/4 In, L500Ft, WLL1400Lb, 7x19, Steel (2TAF2)
- WESCO DRUM FILL HEIGHT GAUGE: 11" (260004)
- WESCO SuperLite Folding Truck (220617)
- WESCO Vending Machine Hand Truck, 1200 lb. (230018)
- WESCO Deluxe Steel Folding Handle Truck, 14179530 (272019)
- WESCO Deluxe Steel Folding Handle Truck, 5W688 (272035)
- WESCO Heavy Duty Folding Hand Cart, 440 Lb. Capacity (241627)
- LITTLE GIANT Shovel Nose Hand Truck, Continuous Handle, 10" Solid Rubber (T36010)
- Wesco Hand Trucks & Dollies