Shop All Drum Tools
Wesco
Standard Steel Drum Cradles, CWS-10
Mfr # 240024
Zoro # G1369105
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 240024
- Zoro # G1369105
- UPC # 678655654420
- Country of Origin China
- Category Drum Tools
Dimensions
Height | 13.5 in |
Details
Item | Standard Steel Drum Cradles,CWS-10 |
Description
Standard Steel Drum Cradles,CWS-10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Steel Panel wflange 7U (SP-7)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Black (QSB105BR)
- SPEAKMAN Towel Shelf, Polished Chrome, 5-19/64 in.D (SA-1209)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-6)
- WESCO Standard Steel Drum Cradles, CWO-10 (240023)
- WESCO DR-3 Drum Rack, DR-3 (240027)
- WESCO Standard Steel Drum Cradles, CW-10 (240022)
- WESCO Deluxe Drum Cradle, CW-20 (240025)
- WESCO DR-2 Drum Rack, DR-2 (240026)
- WESCO Drum Deheader 20" L x 4" W (DRM1025)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP23)
- Wesco Drums & Accessories