Shop All Hand Trucks
Wesco
Stair Climb Hand Truck, Cap 375Lb, H64-1/2
Mfr # 274163
Zoro # G6917486
product price: $4,620.99
/ea
Free Shipping & Returns
$4,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 64 1/2 in
- Overall Width 19 in
- Material Aluminum /Plastic
- Color Silver
- Load Capacity 375 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 274163
- Zoro # G6917486
- UPC # 678655637096
- Country of Origin Austria
- Category Hand Trucks
Dimensions
Overall Height | 64 1/2 in |
Overall Width | 19 in |
Wheel Diameter | 10 in |
Wheel Width | 3 in |
Folded Height | 51 in |
Noseplate Width | 18 3/4 in |
Noseplate Depth | 9 3/8 in |
Folded Depth | 19 in |
Folded Width | 19 in |
Overall Depth | 17 in |
Nose Plate Depth | 9 3/8 in |
Nose Plate Width | 18 3/4 in |
Maximum Stack Height | 58 in |
Handle Height | 64 1/2 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Axle Dia. | 5/8 in |
Overall HxWxD | 64 1/2 in x 19 in x 21 in |
Axle-Mounted Wheel Dia. | 10 in |
Depth | 64.5 in |
Length | 19 in |
Description
Hand Truck, Load Capacity 375 lb, Overall Depth 17 in, Overall Height 64 1/2 in, Overall Width 19 in, Nose Plate Depth 9 3/8 in, Nose Plate Width 18 3/4 in, With Wheel Fenders, Frame Finish Polished, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Utility Cart, Load Capacity 750 lb, Black (KAT-01)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 3 In (MB709496)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb. (20TM26)
- EFFIZIENT Label Holder, PK 10 (EF140)
- WESCO DRUM FILL HEIGHT GAUGE: 11" (260004)
- WESCO SuperLite Folding Truck (220617)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-72-EC (230037)
- WESCO Wesco Industrial 220649 Maxi Mover Truck (WSC-220649)
- WESCO Economical Aluminum Appliance and Vending Truck, AVT-61 KICK OUT (272412)
- WESCO Deluxe Steel Folding Handle Truck, 5W688 (272035)
- LIFTKAR SAL Stair Climbing Hand Truck, 375 lb Cap. (274244)
- Wesco Hand Trucks