Shop All Hand Trucks
Wesco
Stair Climb Hand Truck, Cap 375Lb, H 61 In
Mfr # 274161
Zoro # G6733422
product price: $4,359.99
/ea
Free Shipping & Returns
$4,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 61 in
- Overall Width 18 3/4 in
- Material Aluminum /Plastic
- Color Silver
- Load Capacity 375 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 274161
- Zoro # G6733422
- UPC # 678655637072
- Country of Origin Austria
- Category Hand Trucks
Dimensions
Overall Height | 61 in |
Overall Width | 18 3/4 in |
Wheel Diameter | 10 in |
Folded Depth | 18 in |
Noseplate Depth | 9 3/8 in |
Noseplate Width | 18 3/4 in |
Folded Height | 39 1/2 in |
Folded Width | 18 in |
Wheel Width | 3 in |
Overall Depth | 17 in |
Nose Plate Depth | 9 3/8 in |
Nose Plate Width | 18 3/4 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Maximum Stack Height | 58 in |
Axle-Mounted Wheel Dia. | 10 in |
Handle Height | 61 in |
Axle Dia. | 5/8 in |
Overall HxWxD | 61 in x 18 3/4 in x 21 in |
Length | 19 in |
Depth | 61 in |
Description
Hand Truck, Load Capacity 375 lb, Overall Depth 17 in, Overall Height 61 in, Overall Width 18 3/4 in, Nose Plate Depth 9 3/8 in, Nose Plate Width 18 3/4 in, With Wheel Fenders, Frame Finish Polished, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Jumbo Wagon 2-in-1 (YTF-2448MS)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (55ET47)
- DRIVE MEDICAL Single Fold Portable Wheelchair Scooter Ramp - 3 Feet Long (stds1094)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 5in, 315lb (2G033)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-66-EC (230036)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-72-EC (230037)
- WESCO Deluxe Steel Folding Handle Truck, 14179530 (272019)
- WESCO Mega Mover Folding Truck (220650)
- WESCO Wesco GWK-272744-LW 3 x 3.37 in. Ultra-Poly 70D Load Assemblies with Bearings; Axles & Fasteners Load Wheel Kit (GWK-272744-LW)
- WESCO Economical Aluminum Appliance and Vending Truck, AAP-61 SINGLE (272410)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 10", Solid Tires (DC36080S)
- Wesco Hand Trucks