Shop All Hand Trucks
Wesco
Stair Climb Hand Truck, Cap 300Lb, H64-1/2
Mfr # 274159
Zoro # G6415351
product price: $4,625.99
/ea
Free Shipping & Returns
$4,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 64 1/2 in
- Overall Width 19 in
- Material Aluminum /Plastic
- Color Silver
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wesco
- MFR # 274159
- Zoro # G6415351
- UPC # 678655637058
- Country of Origin Austria
- Category Hand Trucks
Dimensions
Overall Height | 64 1/2 in |
Overall Width | 19 in |
Wheel Diameter | 10 in |
Folded Height | 51 in |
Folded Width | 19 in |
Folded Depth | 19 in |
Noseplate Depth | 9 3/8 in |
Wheel Width | 3 in |
Noseplate Width | 18 3/4 in |
Overall Depth | 21 in |
Nose Plate Depth | 9 3/8 in |
Nose Plate Width | 18 3/4 in |
Overall HxWxD | 64 1/2 in x 19 in x 21 in |
Maximum Stack Height | 58 in |
Axle-Mounted Wheel Dia. | 10 in |
Axle Dia. | 5/8 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Handle Height | 64 1/2 in |
Length | 19 in |
Depth | 64.5 in |
Description
Hand Truck, Load Capacity 300 lb, Overall Depth 21 in, Overall Height 64 1/2 in, Overall Width 19 in, Nose Plate Depth 9 3/8 in, Nose Plate Width 18 3/4 in, With Wheel Fenders, Frame Finish Polished, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Polyester, Yellow (EN1602DX5)
- ZORO SELECT Curb Ramp, Polyethylene, 1000 LB. (1794)
- VESTIL Wall Mount Jib, High Clearance, 300 lb. (JIB-HC-3)
- JIF MARINE JIF Marine W3200E 3200 lbs Trailer Winch 2-Speed Solid Gear & Winch (W3200E)
- WESCO Commercial Quality Panel Cart (270388)
- WESCO Wesco Industrial 273616 Corner Bumpers Replacement Ld (273616)
- WESCO Wesco Industrial 270456 Platform Truck Wire Caged 23 x 35 in. (WSC-270456)
- WESCO Aluminum Economy Telefolding Truck, 7017600 (272250)
- WESCO Spartan Jr. Economy Aluminum 2 in 1 Truck, SPTN-JR-T18-PE(BOXED (220000)
- WESCO DRUM FILL HEIGHT GAUGE: 5" (260003)
- MAGLINER Hand Truck, General Purpose (HMK111K11)
- Wesco Hand Trucks