Shop All Hand Trucks
Wesco
Stair Climb Hand Truck, Cap 300Lb, H 63 In, Hand Truck Handle Type: Continuous Frame Flow-Back
Mfr # 274156
Zoro # G4469348
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,535.99
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Width 18 in
- Material Aluminum /Plastic
- Load Capacity 300 lb
- Wheel Type Foam Filled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wesco
- MFR # 274156
- Zoro # G4469348
- UPC # 678655637027
- Country of Origin Austria
- Category Hand Trucks
Dimensions
Overall Height | 63 in |
Overall Width | 18 in |
Wheel Diameter | 10 in |
Noseplate Width | 18-3/8in |
Wheel Width | 3" |
Nose Plate Depth | 10 7/8 in |
Nose Plate Width | 18 3/8 in |
Length | 19 in |
Depth | 63 in |
Details
Material | Aluminum /Plastic |
Load Capacity | 300 lb |
Item | Stair Climbing Hand Truck |
Wheel Type | Foam Filled |
Wheel Material | Poly |
Includes | 56 in Cargo Strap (Nose Plate Sold Separately) |
Caster Type | Polyurethane |
Wheel Bearings | Ball |
Weight | 42.7 lb |
Description
Stair Climbing Hand Truck, Load Capacity 300 lb, Overall Height 63 in, Overall Width 18 in, Nose Plate Depth 10 7/8 in, Nose Plate Width 18 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rubber Wheel, 8 in., 400 lb., Offset (1NWZ5)
- PEERLESS CHAIN 4"X 5' STRAP FOR ROLL OFF HOOK, CC4686 (CC4686)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN2802DX6)
- HARRINGTON Trolley, Steel, 1000 lb. (PTF2005)
- WESCO STAINLESS STEEL ROTARY DRUM PUMP (260007)
- WESCO Mini Mover Folding Truck (220646)
- WESCO DRUM FILL HEIGHT GAUGE: 5" (260003)
- WESCO Aluminum Economy Telefolding Truck, 7017600 (272250)
- WESCO Series 626D Greenline Hand Truck, 626DZ (210392)
- WESCO Maxi Mover Folding Truck (220649)
- DAYTON Cnvrtbl Hnd Trck, 500 to 600 lb. (4ZJ30)
- Wesco Hand Trucks & Dollies